Overview
Mfr description
CSW24024X35 24X24 SD WING XT35 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950632483
- UPC_NO697950632483
- Weight319.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data