Overview
Mfr description
CSW24040X45 24X40 SD WING XT45 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950632872
- UPC_NO697950632872
- Weight479.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data