Motion
M-HE25 1 7/16
HE Conveyor Bushing - HE25 Bushing, 1.4375 in Bore, 4.6250 in Flg OD, 2.2500 in LTB
Mi Item #05297299
MFR #M-HE25 1 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HE Conveyor Bushing - HE25 Bushing, 1.4375 in Bore, 4.6250 in Flg OD, 2.2500 in LTB
Mi Item #05297299
MFR #M-HE25 1 7/16

Mfr description
M-HE25 1 7/16 HE CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Bushing Size
    HE25
  • Flange Outside Diameter
    4.6250 in
  • Keyway Size
    3/8 x 3/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)