1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
M-HE30 1 1/2
HE Conveyor Bushing - HE30 Bushing, 1.5000 in Bore, 5.6250 in Flg OD, 2.7500 in LTB
MI ITEM #
05297309
MFR #
M-HE30 1 1/2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
MARTIN SPROCKET & GEAR CO M-HE30 1 1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
M-HE30 1 1/2
HE Conveyor Bushing - HE30 Bushing, 1.5000 in Bore, 5.6250 in Flg OD, 2.7500 in LTB
MI ITEM #
05297309
MFR #
M-HE30 1 1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
M-HE30 1 1/2 HE CONVEYOR BUSHING
Specifications
Bore Diameter
1.5000 in
Bushing Size
HE30
Flange Outside Diameter
5.6250 in
Keyway Size
3/8 x 3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought