Motion
M-HE30 1 15/16
HE Conveyor Bushing - HE30 Bushing, 1.9375 in Bore, 5.6250 in Flg OD, 2.7500 in LTB
Mi Item #05297311
MFR #M-HE30 1 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HE Conveyor Bushing - HE30 Bushing, 1.9375 in Bore, 5.6250 in Flg OD, 2.7500 in LTB
Mi Item #05297311
MFR #M-HE30 1 15/16

Mfr description
M-HE30 1 15/16 HE CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bushing Size
    HE30
  • Flange Outside Diameter
    5.6250 in
  • Keyway Size
    1/2 x 1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)