1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
M-HE35 2 7/16
HE Conveyor Bushing - HE35 Bushing, 2.4375 in Bore, 6.6250 in Flg OD, 3.0000 in LTB
MI ITEM #
05297338
MFR #
M-HE35 2 7/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
MARTIN SPROCKET & GEAR CO M-HE35 2 7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
M-HE35 2 7/16
HE Conveyor Bushing - HE35 Bushing, 2.4375 in Bore, 6.6250 in Flg OD, 3.0000 in LTB
MI ITEM #
05297338
MFR #
M-HE35 2 7/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
M-HE35 2 7/16 HE CONVEYOR BUSHING
Specifications
Bore Diameter
2.4375 in
Bushing Size
HE35
Flange Outside Diameter
6.6250 in
Keyway Size
5/8 x 5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought