1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
M-HE40 2 15/16
HE Conveyor Bushing - HE40 Bushing, 2.9375 in Bore, 7.5000 in Flg OD, 3.5000 in LTB
MI ITEM #
05297348
MFR #
M-HE40 2 15/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
MARTIN SPROCKET & GEAR CO M-HE40 2 15/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
M-HE40 2 15/16
HE Conveyor Bushing - HE40 Bushing, 2.9375 in Bore, 7.5000 in Flg OD, 3.5000 in LTB
MI ITEM #
05297348
MFR #
M-HE40 2 15/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
M-HE40 2 15/16 HE CONVEYOR BUSHING
Specifications
Bore Diameter
2.9375 in
Bushing Size
HE40
Flange Outside Diameter
7.5000 in
Keyway Size
3/4 x 3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought