Motion
M-HE40 3 15/16
HE Conveyor Bushing - HE40 Bushing, 3.9375 in Bore, 7.5000 in Flg OD, 3.5000 in LTB
Mi Item #05297353
MFR #M-HE40 3 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HE Conveyor Bushing - HE40 Bushing, 3.9375 in Bore, 7.5000 in Flg OD, 3.5000 in LTB
Mi Item #05297353
MFR #M-HE40 3 15/16

Mfr description
M-HE40 3 15/16 HE CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Bushing Size
    HE40
  • Flange Outside Diameter
    7.5000 in
  • Keyway Size
    1 x 1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)