Motion
M-HE45 4 7/16
HE Conveyor Bushing - HE45 Bushing, 4.4375 in Bore, 8.7500 in Flg OD, 4.0000 in LTB
Mi Item #05297364
MFR #M-HE45 4 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HE Conveyor Bushing - HE45 Bushing, 4.4375 in Bore, 8.7500 in Flg OD, 4.0000 in LTB
Mi Item #05297364
MFR #M-HE45 4 7/16

Mfr description
M-HE45 4 7/16 HE CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Bushing Size
    HE45
  • Flange Outside Diameter
    8.7500 in
  • Keyway Size
    1 x 1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)