Motion
M-HE50 4 15/16
HE Conveyor Bushing - HE50 Bushing, 4.9375 in Bore, 9.6250 in Flg OD, 4.5000 in LTB
Mi Item #05297368
MFR #M-HE50 4 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HE Conveyor Bushing - HE50 Bushing, 4.9375 in Bore, 9.6250 in Flg OD, 4.5000 in LTB
Mi Item #05297368
MFR #M-HE50 4 15/16

Mfr description
M-HE50 4 15/16 HE CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Bushing Size
    HE50
  • Flange Outside Diameter
    9.6250 in
  • Keyway Size
    1-1/4 x 1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)