Motion
MCP408-30
Center Pull Take-Up Frame - Center Pull, 30.0000 in Travel, 47.5000 in Length, 4.0000 in Width, 45.5000 in Bolt Center Length
MI ITEM #05297409
MFR #MCP408-30
List Price$2,657.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 30.0000 in Travel, 47.5000 in Length, 4.0000 in Width, 45.5000 in Bolt Center Length
MI ITEM #05297409
MFR #MCP408-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,657.69/each for your price

Overview

Mfr description
MCP408-30 CENTER PULL TAKE UP FRAME
  • Made in U.S.A.
  • Fabricated from steel, offering superior strength and durability
  • Available in Top Angle, Center Pull, Wide Slot, Tube Take-Up , Heavy Duty and Light Duty for pillow blocks
  • Accommodate bearing shaft sizes from 1” to 8”
  • Available in standard travel lengths from 9” to 60”
  • Stainless Steel, ACME thread & MTO lengths available
  • Suitable for most manufacturers’ housing styles including center pull wide slot, pillow block and top angle protected screw

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Frame Material
    Steel
  • Bolt Center To Center Length
    45.5000 in
  • Rod Diameter
    1.125 in
  • Storage Dimension Height
    16.0625 in
  • Storage Dimension Length
    47.5000 in
  • Storage Dimension Width
    4.0000 in
  • Weight
    91 lbs
  • Manufacturer Upc Number
    697950631578
  • UPC_NO
    697950631578
  • Manufacturer Catalog Number
    MCP408-30
  • Additional Details
    A properly designed belt conveyor will require the use of a take-up device. This device will take up the stretch in the conveyor belt and keep proper tension at the drive pulley to reduce slippage. A dynamic type, like a gravity take-up, is generally preferred but not always practical due to space or cost. Martin Screw Take-Up Frames are a good solution for these applications. Martin offers several types of frames that accommodate most bearings, mounting positions, and travel. Martin Take-Up Frames are available in stock or made-to-order for all of your mechanical take-up needs.
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text