Motion
MHD200-24
Center Pull Take-Up Frame - Protected Screw, 24.0000 in Travel, 43.0000 in Length, 5.0000 in Width, 41.0000 in Bolt Center Length
MI ITEM #05297413
MFR #MHD200-24
List Price$2,237.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Protected Screw, 24.0000 in Travel, 43.0000 in Length, 5.0000 in Width, 41.0000 in Bolt Center Length
MI ITEM #05297413
MFR #MHD200-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,237.88/each for your price

Overview

Mfr description
MHD200-24 HEAVY DUTY TAKE UP FRAME
  • Made in U.S.A.
  • Fabricated from steel, offering superior strength and durability
  • Available in Top Angle, Center Pull, Wide Slot, Tube Take-Up , Heavy Duty and Light Duty for pillow blocks
  • Accommodate bearing shaft sizes from 1” to 8”
  • Available in standard travel lengths from 9” to 60”
  • Stainless Steel, ACME thread & MTO lengths available
  • Suitable for most manufacturers’ housing styles including center pull wide slot, pillow block and top angle protected screw

Specifications

  • Frame Type
    Heavy Duty
  • Travel
  • Overall Length
  • Base Width
  • Frame Material
    Steel
  • Bolt Center To Center Length
    41.0000 in
  • Storage Dimension Height
    5.2500 in
  • Storage Dimension Length
    42.3100 in
  • Storage Dimension Width
    6.1250 in
  • Weight
    56 lbs
  • Manufacturer Upc Number
    697950631011
  • UPC_NO
    697950631011
  • Manufacturer Catalog Number
    MHD200-24
  • Additional Details
    A properly designed belt conveyor will require the use of a take-up device. This device will take up the stretch in the conveyor belt and keep proper tension at the drive pulley to reduce slippage. A dynamic type, like a gravity take-up, is generally preferred but not always practical due to space or cost. Martin Screw Take-Up Frames are a good solution for these applications. Martin offers several types of frames that accommodate most bearings, mounting positions, and travel. Martin Take-Up Frames are available in stock or made-to-order for all of your mechanical take-up needs.
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text