Motion
MHD300-42
Center Pull Take-Up Frame - Protected Screw, 42.0000 in Travel, 68.2500 in Length, 6.5000 in Width, 65.5000 in Bolt Center Length
Mi Item #05297420
MFR #MHD300-42
Price$3,443.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Protected Screw, 42.0000 in Travel, 68.2500 in Length, 6.5000 in Width, 65.5000 in Bolt Center Length
Mi Item #05297420
MFR #MHD300-42

Mfr description
MHD300-42 HEAVY DUTY TAKE UP FRAME
  • Made in U.S.A.
  • Fabricated from steel, offering superior strength and durability
  • Available in Top Angle, Center Pull, Wide Slot, Tube Take-Up , Heavy Duty and Light Duty for pillow blocks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,443.09/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    65.5000 in
  • Overall Length  
    68.2500 in
  • Storage Dimension Height
    7.0000 in
  • Storage Dimension Length
    68.2500 in
  • Storage Dimension Width
    8.7500 in
  • Travel  
    42.0000 in
  • Weight
    186 lbs

Details

  • Additional Details
    A properly designed belt conveyor will require the use of a take-up device. This device will take up the stretch in the conveyor belt and keep proper tension at the drive pulley to reduce slippage. A dynamic type, like a gravity take-up, is generally preferred but not always practical due to space or cost. Martin Screw Take-Up Frames are a good solution for these applications. Martin offers several types of frames that accommodate most bearings, mounting positions, and travel. Martin Take-Up Frames are available in stock or made-to-order for all of your mechanical take-up needs.
  • Frame Material
    Steel
  • Frame Type
    Heavy Duty
  • Manufacturer Catalog Number
    MHD300-42
  • Manufacturer Upc Number
    697950631158
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • UPC_NO
    697950631158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)