Motion
MTA30-18
Top Angle Take-Up Frame - 18.0000 in Travel, 36.5000 in Length, 4.0000 in Base, 34.5000 in Bolt Center Length
Mi Item #05297444
MFR #MTA30-18
Price$841.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 18.0000 in Travel, 36.5000 in Length, 4.0000 in Base, 34.5000 in Bolt Center Length
Mi Item #05297444
MFR #MTA30-18

Mfr description
MTA30-18 TOP ANGLE TAKE UP FRAME
  • Made in U.S.A.
  • Fabricated from steel, offering superior strength and durability
  • Available in Top Angle, Center Pull, Wide Slot, Tube Take-Up , Heavy Duty and Light Duty for pillow blocks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$841.20/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    34.5000 in
  • Overall Height
    10.1250 in
  • Overall Length  
    36.5000 in
  • Storage Dimension Height
    10.1300 in
  • Storage Dimension Length
    36.5000 in
  • Storage Dimension Width
    4.0000 in
  • Take Up Frame Size
    MTA30
  • Travel
    18.0000 in
  • Weight
    58 lbs

Details

  • Additional Details
    A properly designed belt conveyor will require the use of a take-up device. This device will take up the stretch in the conveyor belt and keep proper tension at the drive pulley to reduce slippage. A dynamic type, like a gravity take-up, is generally preferred but not always practical due to space or cost. Martin Screw Take-Up Frames are a good solution for these applications. Martin offers several types of frames that accommodate most bearings, mounting positions, and travel. Martin Take-Up Frames are available in stock or made-to-order for all of your mechanical take-up needs.
  • Frame Material
    Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950630168
  • Product Type
    Top Angle Take-Up Frames
  • Series
    MTA
  • UPC_NO
    697950630168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)