Motion
MTTU30-12
Pillow Block Take-Up Frame - MTTU Series, Tube Type, 12.0000 in Travel, 14.1250 in Bolt Center, 21.6250 in Length, Steel Material, 10.0000 in Base Width
Mi Item #05297474
MFR #MTTU30-12
Price$425.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - MTTU Series, Tube Type, 12.0000 in Travel, 14.1250 in Bolt Center, 21.6250 in Length, Steel Material, 10.0000 in Base Width
Mi Item #05297474
MFR #MTTU30-12

Mfr description
MTTU30-12 TUBE TAKE UP FRAME
  • Made in U.S.A.
  • Fabricated from steel, offering superior strength and durability
  • Available in Top Angle, Center Pull, Wide Slot, Tube Take-Up , Heavy Duty and Light Duty for pillow blocks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.79/each

Specifications

Dimensions

  • Base Width  
    5.2500 in
  • Bolt Center To Center Length
    14.1250 in
  • Overall Height
    2.7500 in
  • Overall Length  
    21.6300 in
  • Overall Width
    10.0000 in
  • Rod Diameter
    7/8 - 9
  • Storage Dimension Height
    2.7500 in
  • Storage Dimension Length
    21.6300 in
  • Storage Dimension Width
    10.0000 in
  • Take Up Frame Size
    MTTU30
  • Travel  
    12.0000 in
  • Weight
    21 lbs

Details

  • Additional Details
    A properly designed belt conveyor will require the use of a take-up device. This device will take up the stretch in the conveyor belt and keep proper tension at the drive pulley to reduce slippage. A dynamic type, like a gravity take-up, is generally preferred but not always practical due to space or cost. Martin Screw Take-Up Frames are a good solution for these applications. Martin offers several types of frames that accommodate most bearings, mounting positions, and travel. Martin Take-Up Frames are available in stock or made-to-order for all of your mechanical take-up needs.
  • Frame Material
    Steel
  • Frame Type
    Tube
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950629506
  • Mounting Plate Bolt Hole Center Max
    8.6250 in
  • Mounting Plate Bolt Hole Center Min
    5.5000 in
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    MTTU
  • UPC_NO
    697950629506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)