Motion
MTTU40-24
Pillow Block Take-Up Frame - MTTU Series, Tube Type, 24.0000 in Travel, 32.0000 in Bolt Center, 41.7500 in Length, Steel Material, 14.0000 in Base Width
MI ITEM #05297484
MFR #MTTU40-24
Your Price$1,867.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - MTTU Series, Tube Type, 24.0000 in Travel, 32.0000 in Bolt Center, 41.7500 in Length, Steel Material, 14.0000 in Base Width
MI ITEM #05297484
MFR #MTTU40-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,867.77/each(List $2,334.72)

Overview

Mfr description
MTTU40-24 TUBE TAKE UP FRAME
  • Made in U.S.A.
  • Fabricated from steel, offering superior strength and durability
  • Available in Top Angle, Center Pull, Wide Slot, Tube Take-Up , Heavy Duty and Light Duty for pillow blocks
  • Accommodate bearing shaft sizes from 1” to 8”
  • Available in standard travel lengths from 9” to 60”
  • Stainless Steel, ACME thread & MTO lengths available
  • Suitable for most manufacturers’ housing styles including center pull wide slot, pillow block and top angle protected screw

Specifications

  • Frame Type
    Tube
  • Travel
  • Bolt Center To Center Length
    32.0000 in
  • Overall Length
  • Overall Height
    3.5000 in
  • Mounting Plate Bolt Hole Center Min
    8.5000 in
  • Overall Width
    14.0000 in
  • Mounting Plate Bolt Hole Center Max
    11.7500 in
  • Frame Material
    Steel
  • Series
    MTTU
  • Rod Diameter
    1 1/4 - 5
  • Base Width
  • Storage Dimension Height
    3.5000 in
  • Storage Dimension Length
    41.7500 in
  • Storage Dimension Width
    14.0000 in
  • Manufacturer Upc Number
    697950629629
  • UPC_NO
    697950629629
  • Weight
    72 lbs
  • Additional Details
    A properly designed belt conveyor will require the use of a take-up device. This device will take up the stretch in the conveyor belt and keep proper tension at the drive pulley to reduce slippage. A dynamic type, like a gravity take-up, is generally preferred but not always practical due to space or cost. Martin Screw Take-Up Frames are a good solution for these applications. Martin offers several types of frames that accommodate most bearings, mounting positions, and travel. Martin Take-Up Frames are available in stock or made-to-order for all of your mechanical take-up needs.
  • Manufacturer Catalog
  • Take Up Frame Size
    MTTU40
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text