Motion
MTTU50-12
Pillow Block Take-Up Frame - Tube Type, 12.0000 in Travel, 25.0000 in Bolt Center, 37.8800 in Length, Steel Material
MI ITEM #05297487
MFR #MTTU50-12
List Price$3,338.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Tube Type, 12.0000 in Travel, 25.0000 in Bolt Center, 37.8800 in Length, Steel Material
MI ITEM #05297487
MFR #MTTU50-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,338.05/each for your price

Overview

Mfr description
MTTU50-12 TUBE TAKE UP FRAME
  • Made in U.S.A.
  • Fabricated from steel, offering superior strength and durability
  • Available in Top Angle, Center Pull, Wide Slot, Tube Take-Up , Heavy Duty and Light Duty for pillow blocks
  • Accommodate bearing shaft sizes from 1” to 8”
  • Available in standard travel lengths from 9” to 60”
  • Stainless Steel, ACME thread & MTO lengths available
  • Suitable for most manufacturers’ housing styles including center pull wide slot, pillow block and top angle protected screw

Specifications

  • Frame Type
    Tube
  • Travel
  • Bolt Center To Center Length
    25.0000 in
  • Overall Length
  • Overall Height
    7.0000 in
  • Frame Material
    Steel
  • Rod Diameter
    2 1/4 -4
  • Base Width
  • Storage Dimension Height
    7.0000 in
  • Storage Dimension Length
    37.8800 in
  • Storage Dimension Width
    20.0000 in
  • Manufacturer Upc Number
    697950629988
  • UPC_NO
    697950629988
  • Weight
    107 lbs
  • Additional Details
    A properly designed belt conveyor will require the use of a take-up device. This device will take up the stretch in the conveyor belt and keep proper tension at the drive pulley to reduce slippage. A dynamic type, like a gravity take-up, is generally preferred but not always practical due to space or cost. Martin Screw Take-Up Frames are a good solution for these applications. Martin offers several types of frames that accommodate most bearings, mounting positions, and travel. Martin Take-Up Frames are available in stock or made-to-order for all of your mechanical take-up needs.
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought