1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
MXT100 10
MXT™ Conveyor Bushing - MXT100 Bushing, 17.9375 in Flg OD, 6.1875 in LTB, Cast Iron Material
MI ITEM #
05297562
MFR #
MXT100 10
Price
$2,883.05
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
MARTIN SPROCKET & GEAR CO MXT100 10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
MXT100 10
MXT™ Conveyor Bushing - MXT100 Bushing, 17.9375 in Flg OD, 6.1875 in LTB, Cast Iron Material
MI ITEM #
05297562
MFR #
MXT100 10
Mfr description
MXT100 10 CONVEYOR BUSHING
Stocked to fit all popular pulley sizes, in a wide range of bore sizes per hub
Offer a 2" taper per foot, which reduces end disc pre-stressing, as well as increasing clamping force
All bushings size 50 and larger feature full-depth keys
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,883
.05
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
10.0000 in
Bushing Size
MXT100
Flange Outside Diameter
17.9375 in
Keyway Size
2-1/2 x 7/8 in
Details
Material
Cast Iron
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items