1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
MXT100 9
MXT™ Conveyor Bushing - MXT100 Bushing, 17.9375 in Flg OD, 6.1875 in LTB, Cast Iron Material
Mi Item #
05297565
MFR #
MXT100 9
Price
$2,883.05
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
MARTIN SPROCKET & GEAR CO MXT100 9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
MXT100 9
MXT™ Conveyor Bushing - MXT100 Bushing, 17.9375 in Flg OD, 6.1875 in LTB, Cast Iron Material
Mi Item #
05297565
MFR #
MXT100 9
Mfr description
MXT100 9 CONVEYOR BUSHING
Stocked to fit all popular pulley sizes, in a wide range of bore sizes per hub
Offer a 2" taper per foot, which reduces end disc pre-stressing, as well as increasing clamping force
All bushings size 50 and larger feature full-depth keys
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,883
.05
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
9.0000 in
Bushing Size
MXT100
Flange Outside Diameter
17.9375 in
Keyway Size
2 x 3/4 in
Details
Material
Cast Iron
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items