Motion
MXT100 9 1/2
MXT™ Conveyor Bushing - MXT100 Bushing, 17.9375 in Flg OD, 6.1875 in LTB, Cast Iron Material
Mi Item #05297566
MFR #MXT100 9 1/2
Price$2,883.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXT™ Conveyor Bushing - MXT100 Bushing, 17.9375 in Flg OD, 6.1875 in LTB, Cast Iron Material
Mi Item #05297566
MFR #MXT100 9 1/2

Mfr description
MXT100 9 1/2 CONVEYOR BUSHING
  • Stocked to fit all popular pulley sizes, in a wide range of bore sizes per hub
  • Offer a 2" taper per foot, which reduces end disc pre-stressing, as well as increasing clamping force
  • All bushings size 50 and larger feature full-depth keys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,883.05/each

Specifications

Dimensions

  • Bore Diameter
    9.5000 in
  • Bushing Size
    MXT100
  • Flange Outside Diameter
    17.9375 in
  • Keyway Size
    2-1/2 x 7/8 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)