Motion
MXT15 1 1/2
XT Conveyor Bushing - XT15 Bushing, 1.5000 in Bore, 2.8750 in Flg OD, 1.1250 in LTB, Cast Iron Material
Mi Item #05297569
MFR #MXT15 1 1/2
Price$86.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT15 Bushing, 1.5000 in Bore, 2.8750 in Flg OD, 1.1250 in LTB, Cast Iron Material
Mi Item #05297569
MFR #MXT15 1 1/2

Mfr description
MXT15 1 1/2 CONVEYOR BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.20/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bushing Size
    XT15
  • Flange Outside Diameter
    2.8750 in
  • Keyway Size
    3/8 x 1/8 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)