Motion
MXT25 1 3/16
XT Conveyor Bushing - XT25 Bushing, 1.1875 in Bore, 4.4375 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #05297590
MFR #MXT25 1 3/16
Price$108.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT25 Bushing, 1.1875 in Bore, 4.4375 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #05297590
MFR #MXT25 1 3/16

Mfr description
MXT25 1 3/16 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.43/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Bushing Size
    XT25
  • Flange Outside Diameter
    4.4375 in
  • Keyway Size
    1/4 x 1/8 in

Details

  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)