Motion
MXT25 1 3/4
XT Conveyor Bushing - XT25 Bushing, 1.7500 in Bore, 4.4375 in Flg OD, 1.8750 in LTB, Cast Iron Material
Mi Item #05297591
MFR #MXT25 1 3/4
Price$113.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT25 Bushing, 1.7500 in Bore, 4.4375 in Flg OD, 1.8750 in LTB, Cast Iron Material
Mi Item #05297591
MFR #MXT25 1 3/4

Mfr description
MXT25 1 3/4 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.14/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Bushing Size
    XT25
  • Flange Outside Diameter
    4.4375 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)