Motion
MXT25 2 1/2
XT Conveyor Bushing - XT25 Bushing, 2.5000 in Bore, 4.4375 in Flg OD, 1.8750 in LTB, Cast Iron Material
Mi Item #05297594
MFR #MXT25 2 1/2
Price$113.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT25 Bushing, 2.5000 in Bore, 4.4375 in Flg OD, 1.8750 in LTB, Cast Iron Material
Mi Item #05297594
MFR #MXT25 2 1/2

Mfr description
MXT25 2 1/2 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.14/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Bushing Size
    XT25
  • Flange Outside Diameter
    4.4375 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)