Motion
MXT30 1 1/2
XT Conveyor Bushing - XT30 Bushing, 1.5000 in Bore, 5.3125 in Flg OD, 2.0625 in LTB, Cast Iron Material
MI ITEM #05297597
MFR #MXT30 1 1/2
Your Price$115.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT30 Bushing, 1.5000 in Bore, 5.3125 in Flg OD, 2.0625 in LTB, Cast Iron Material
MI ITEM #05297597
MFR #MXT30 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.49/each(List $132.82)

Overview

Mfr description
MXT30 1 1/2 CONVEYOR BUSHING

Specifications

  • Bore Diameter
    1.5000 in
  • Bushing Size
    XT30
  • Flange Outside Diameter
    5.3125 in
  • Material
    Cast Iron
  • Keyway Size
    3/8 x 3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought