Motion
MXT30 2 1/2
XT Conveyor Bushing - XT30 Bushing, 2.5000 in Bore, 5.3125 in Flg OD, 2.0625 in LTB, Cast Iron Material
Mi Item #05297601
MFR #MXT30 2 1/2
Price$91.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT30 Bushing, 2.5000 in Bore, 5.3125 in Flg OD, 2.0625 in LTB, Cast Iron Material
Mi Item #05297601
MFR #MXT30 2 1/2

Mfr description
MXT30 2 1/2 CONVEYOR BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.59/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Bushing Size
    XT30
  • Flange Outside Diameter
    5.3125 in
  • Keyway Size
    5/8 x 5/16 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)