Motion
MXT30 2 3/4
XT Conveyor Bushing - XT30 Bushing, 2.7500 in Bore, 5.3125 in Flg OD, 2.0625 in LTB, Cast Iron Material
MI ITEM #05297605
MFR #MXT30 2 3/4
Price$116.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT30 Bushing, 2.7500 in Bore, 5.3125 in Flg OD, 2.0625 in LTB, Cast Iron Material
MI ITEM #05297605
MFR #MXT30 2 3/4

Mfr description
MXT30 2 3/4 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.65/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Bushing Size
    XT30
  • Flange Outside Diameter
    5.3125 in

Details

  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)