Motion
MXT35 1 15/16
XT Conveyor Bushing - XT35 Bushing, 1.9375 in Bore, 6.3125 in Flg OD, 2.4688 in LTB, Cast Iron Material
Mi Item #05297608
MFR #MXT35 1 15/16
Price$138.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT35 Bushing, 1.9375 in Bore, 6.3125 in Flg OD, 2.4688 in LTB, Cast Iron Material
Mi Item #05297608
MFR #MXT35 1 15/16

Mfr description
MXT35 1 15/16 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.83/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bushing Size
    XT35
  • Flange Outside Diameter
    6.3125 in
  • Keyway Size
    1/2 x 1/4 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)