Motion
MXT35 2 1/2
XT Conveyor Bushing - XT35 Bushing, 2.5000 in Bore, 6.3125 in Flg OD, 2.4688 in LTB, Cast Iron Material
MI ITEM #05297609
MFR #MXT35 2 1/2
Your Price$144.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT35 Bushing, 2.5000 in Bore, 6.3125 in Flg OD, 2.4688 in LTB, Cast Iron Material
MI ITEM #05297609
MFR #MXT35 2 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$144.87/each(List $166.60)

Overview

Mfr description
MXT35 2 1/2 CONVEYOR BUSHING

Specifications

  • Bore Diameter
    2.5000 in
  • Bushing Size
    XT35
  • Flange Outside Diameter
    6.3125 in
  • Material
    Cast Iron
  • Keyway Size
    5/8 x 5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought