Motion
MXT40 2 15/16
XT Conveyor Bushing - XT40 Bushing, 2.9375 in Bore, 7.1250 in Flg OD, 2.8125 in LTB, Cast Iron Material
Mi Item #05297617
MFR #MXT40 2 15/16
Price$165.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT40 Bushing, 2.9375 in Bore, 7.1250 in Flg OD, 2.8125 in LTB, Cast Iron Material
Mi Item #05297617
MFR #MXT40 2 15/16

Mfr description
MXT40 2 15/16 CONVEYOR BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.78/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Bushing Size
    XT40
  • Flange Outside Diameter
    7.1250 in
  • Keyway Size
    3/4 x 3/8 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)