Motion
MXT40 2 3/16
XT Conveyor Bushing - XT40 Bushing, 2.1875 in Bore, 7.1250 in Flg OD, 2.8125 in LTB, Cast Iron Material
Mi Item #05297618
MFR #MXT40 2 3/16
Price$207.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT40 Bushing, 2.1875 in Bore, 7.1250 in Flg OD, 2.8125 in LTB, Cast Iron Material
Mi Item #05297618
MFR #MXT40 2 3/16

Mfr description
MXT40 2 3/16 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.22/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Bushing Size
    XT40
  • Flange Outside Diameter
    7.1250 in
  • Keyway Size
    1/2 x 1/4 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)