Motion
MXT40 3 1/2
MXT™ Conveyor Bushing - MXT40 Bushing, 7.1250 in Flg OD, 2.8125 in LTB, Cast Iron Material
MI ITEM #05297620
MFR #MXT40 3 1/2
List Price$248.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXT™ Conveyor Bushing - MXT40 Bushing, 7.1250 in Flg OD, 2.8125 in LTB, Cast Iron Material
MI ITEM #05297620
MFR #MXT40 3 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.66/each for your price

Overview

Mfr description
MXT40 3 1/2 CONVEYOR BUSHING
  • Stocked to fit all popular pulley sizes, in a wide range of bore sizes per hub
  • Offer a 2" taper per foot, which reduces end disc pre-stressing, as well as increasing clamping force
  • All bushings size 50 and larger feature full-depth keys

Specifications

  • Bore Diameter
    3.5000 in
  • Bushing Size
    MXT40
  • Flange Outside Diameter
    7.1250 in
  • Material
    Cast Iron
  • Keyway Size
    7/8 x 7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text