Motion
MXT45 2 15/16
XT Conveyor Bushing - XT45 Bushing, 2.9375 in Bore, 8.0000 in Flg OD, 3.3125 in LTB, Cast Iron Material
MI ITEM #05297623
MFR #MXT45 2 15/16
Price$279.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT45 Bushing, 2.9375 in Bore, 8.0000 in Flg OD, 3.3125 in LTB, Cast Iron Material
MI ITEM #05297623
MFR #MXT45 2 15/16

Mfr description
MXT45 2 15/16 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.73/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Bushing Size
    XT45
  • Flange Outside Diameter
    8.0000 in
  • Keyway Size
    3/4 x 3/8 in

Details

  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)