Motion
MXT45 3 7/16
XT Conveyor Bushing - XT45 Bushing, 3.4375 in Bore, 8.0000 in Flg OD, 3.3125 in LTB, Cast Iron Material
Mi Item #05297625
MFR #MXT45 3 7/16
Price$279.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT45 Bushing, 3.4375 in Bore, 8.0000 in Flg OD, 3.3125 in LTB, Cast Iron Material
Mi Item #05297625
MFR #MXT45 3 7/16

Mfr description
MXT45 3 7/16 CONVEYOR BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.73/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Bushing Size
    XT45
  • Flange Outside Diameter
    8.0000 in
  • Keyway Size
    7/8 x 7/16 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)