Motion
MXT45 4 7/16
XT Conveyor Bushing - XT45 Bushing, 4.4375 in Bore, 8.0000 in Flg OD, 3.3125 in LTB, Cast Iron Material
Mi Item #05297626
MFR #MXT45 4 7/16
Price$324.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT45 Bushing, 4.4375 in Bore, 8.0000 in Flg OD, 3.3125 in LTB, Cast Iron Material
Mi Item #05297626
MFR #MXT45 4 7/16

Mfr description
MXT45 4 7/16 CONVEYOR BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$324.49/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Bushing Size
    XT45
  • Flange Outside Diameter
    8.0000 in
  • Keyway Size
    1 x 3/8 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)