Motion
MXT50 3 15/16
XT Conveyor Bushing - XT50 Bushing, 3.9375 in Bore, 10.1250 in Flg OD, 3.7500 in LTB, Cast Iron Material
Mi Item #05297627
MFR #MXT50 3 15/16
Price$444.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT50 Bushing, 3.9375 in Bore, 10.1250 in Flg OD, 3.7500 in LTB, Cast Iron Material
Mi Item #05297627
MFR #MXT50 3 15/16

Mfr description
MXT50 3 15/16 CONVEYOR BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$444.75/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Bushing Size
    XT50
  • Flange Outside Diameter
    10.1250 in
  • Keyway Size
    1 x 1/2 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)