Motion
MXT50 4 15/16
XT Conveyor Bushing - XT50 Bushing, 4.9375 in Bore, 10.1250 in Flg OD, 3.7500 in LTB, Cast Iron Material
Mi Item #05297629
MFR #MXT50 4 15/16
Price$429.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT50 Bushing, 4.9375 in Bore, 10.1250 in Flg OD, 3.7500 in LTB, Cast Iron Material
Mi Item #05297629
MFR #MXT50 4 15/16

Mfr description
MXT50 4 15/16 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.48/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Bushing Size
    XT50
  • Flange Outside Diameter
    10.1250 in
  • Keyway Size
    1-1/4 x 5/8 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)