Motion
MXT50 4 7/16
XT Conveyor Bushing - XT50 Bushing, 4.4375 in Bore, 10.1250 in Flg OD, 3.7500 in LTB, Cast Iron Material
MI ITEM #05297630
MFR #MXT50 4 7/16
Price$431.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT50 Bushing, 4.4375 in Bore, 10.1250 in Flg OD, 3.7500 in LTB, Cast Iron Material
MI ITEM #05297630
MFR #MXT50 4 7/16

Mfr description
MXT50 4 7/16 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.36/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Bushing Size
    XT50
  • Flange Outside Diameter
    10.1250 in
  • Keyway Size
    1 x 1/2 in

Details

  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)