Motion
MXT60 4 7/16
XT Conveyor Bushing - XT60 Bushing, 4.4375 in Bore, 11.9375 in Flg OD, 4.1250 in LTB, Cast Iron Material
Mi Item #05297634
MFR #MXT60 4 7/16
Price$607.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT60 Bushing, 4.4375 in Bore, 11.9375 in Flg OD, 4.1250 in LTB, Cast Iron Material
Mi Item #05297634
MFR #MXT60 4 7/16

Mfr description
MXT60 4 7/16 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.74/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Bushing Size
    XT60
  • Flange Outside Diameter
    11.9375 in
  • Keyway Size
    1 x 1/2 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)