1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
MXT60 6
MXT™ Conveyor Bushing - MXT60 Bushing, 11.9375 in Flg OD, 4.1250 in LTB, Cast Iron Material
Mi Item #
05297638
MFR #
MXT60 6
Price
$766.28
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
MARTIN SPROCKET & GEAR CO MXT60 6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
MXT60 6
MXT™ Conveyor Bushing - MXT60 Bushing, 11.9375 in Flg OD, 4.1250 in LTB, Cast Iron Material
Mi Item #
05297638
MFR #
MXT60 6
Mfr description
MXT60 6 CONVEYOR BUSHING
Stocked to fit all popular pulley sizes, in a wide range of bore sizes per hub
Offer a 2" taper per foot, which reduces end disc pre-stressing, as well as increasing clamping force
All bushings size 50 and larger feature full-depth keys
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$766
.28
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
6.0000 in
Bushing Size
MXT60
Flange Outside Diameter
11.9375 in
Keyway Size
1-1/2 x 3/4 in
Details
Material
Cast Iron
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items