Motion
MXT70 6 1/2
MXT™ Conveyor Bushing - MXT70 Bushing, 13.9375 in Flg OD, 4.6875 in LTB, Cast Iron Material
MI ITEM #05297639
MFR #MXT70 6 1/2
Your Price$1,130.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXT™ Conveyor Bushing - MXT70 Bushing, 13.9375 in Flg OD, 4.6875 in LTB, Cast Iron Material
MI ITEM #05297639
MFR #MXT70 6 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,130.38/each(List $1,356.46)

Overview

Mfr description
MXT70 6 1/2 CONVEYOR BUSHING
  • Stocked to fit all popular pulley sizes, in a wide range of bore sizes per hub
  • Offer a 2" taper per foot, which reduces end disc pre-stressing, as well as increasing clamping force
  • All bushings size 50 and larger feature full-depth keys

Specifications

  • Bore Diameter
    6.5000 in
  • Bushing Size
    MXT70
  • Flange Outside Diameter
    13.9375 in
  • Material
    Cast Iron
  • Keyway Size
    1-1/2 x 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text