1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
MXT70 6 7/16
MXT™ Conveyor Bushing - MXT70 Bushing, 13.9375 in Flg OD, 4.6875 in LTB, Cast Iron Material
MI ITEM #
05297642
MFR #
MXT70 6 7/16
Price
$1,356.46
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
MARTIN SPROCKET & GEAR CO MXT70 6 7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
MXT70 6 7/16
MXT™ Conveyor Bushing - MXT70 Bushing, 13.9375 in Flg OD, 4.6875 in LTB, Cast Iron Material
MI ITEM #
05297642
MFR #
MXT70 6 7/16
Mfr description
MXT70 6 7/16 CONVEYOR BUSHING
Stocked to fit all popular pulley sizes, in a wide range of bore sizes per hub
Offer a 2" taper per foot, which reduces end disc pre-stressing, as well as increasing clamping force
All bushings size 50 and larger feature full-depth keys
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,356
.46
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
6.4375 in
Bushing Size
MXT70
Flange Outside Diameter
13.9375 in
Keyway Size
1-1/2 x 3/4 in
Details
Material
Cast Iron
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items