Motion
MXT70 7
XT Conveyor Bushing - XT70 Bushing, 7.0000 in Bore, 13.9375 in Flg OD, 4.6875 in LTB, Cast Iron Material
MI ITEM #05297643
MFR #MXT70 7
Price$1,356.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XT Conveyor Bushing - XT70 Bushing, 7.0000 in Bore, 13.9375 in Flg OD, 4.6875 in LTB, Cast Iron Material
MI ITEM #05297643
MFR #MXT70 7

Mfr description
MXT70 7 CONVEYOR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,356.46/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Bushing Size
    XT70
  • Flange Outside Diameter
    13.9375 in
  • Keyway Size
    1-3/4 x 3/4 in

Details

  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)