Motion
MXT80 7 1/2
MXT™ Conveyor Bushing - MXT80 Bushing, Cast Iron Material
Mi Item #05297645
MFR #MXT80 7 1/2
Price$1,440.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXT™ Conveyor Bushing - MXT80 Bushing, Cast Iron Material
Mi Item #05297645
MFR #MXT80 7 1/2

Mfr description
MXT80 7 1/2 CONVEYOR BUSHING
  • Stocked to fit all popular pulley sizes, in a wide range of bore sizes per hub
  • Offer a 2" taper per foot, which reduces end disc pre-stressing, as well as increasing clamping force
  • All bushings size 50 and larger feature full-depth keys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,440.11/each

Specifications

Dimensions

  • Bore Diameter
    7.5000 in
  • Bushing Size
    MXT80
  • Keyway Size
    1-3/4 x 3/4 in

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)