Overview
Mfr description
CSW18046H45 18X46 SD WING H45 LESS BSH
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE45
- Manufacturer Upc Number697950627854
- UPC_NO697950627854
- Weight398.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data