Motion
CBM2D40-25-HN

SMC CORP OF AMERICA
CBM2D40-25-HN

CYLINDER, AIR
MI ITEM #05297808
MFR #CBM2D40-25-HN
List Price$88.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBM2D40-25-HN

CYLINDER, AIR
MI ITEM #05297808
MFR #CBM2D40-25-HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.66/each for your price

Overview

Mfr description
CBM2D40-25-HN CYLINDER, AIR
  • End lock cylinder, CBM2
  • Double acting, single rod
  • 8 mounting options available
  • Bore sizes: 20mm, 25mm, 32mm, 40mm
  • Auto switch capability

Specifications

  • Series
    CM2
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/4 BSPT
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Push Force At 100 Psi
    882 N
  • Pull Force At 100 Psi
    770 N
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Length
    213 mm
  • Body Material
    Stainless Steel
  • Port Thread Standard
    BSPT
  • Mounting Type
    Double Clevis Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    +0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M14x1.5
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought