Specifications
Dimensions
- Bore Diameter220 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginJP
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact
Overview
Mfr description
CQ220-BIP04-40 CYL, COMPACT, JPN SPL