Motion
CQ2A100-125DCMZ

SMC CORP OF AMERICA
CQ2A100-125DCMZ

Compact Cylinderinder, CQ2-Z
Mi Item #05297814
MFR #CQ2A100-125DCMZ
Price$193.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A100-125DCMZ

Compact Cylinderinder, CQ2-Z
Mi Item #05297814
MFR #CQ2A100-125DCMZ

Mfr description
CQ2A100-125DCMZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.28/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Overall Height
    117 mm
  • Overall Length
    258 mm
  • Overall Width
    123.5 mm
  • Port Size
    3/8 BSPT
  • Pull Force At 100 Psi
    5003 N
  • Push Force At 100 Psi
    5498 N
  • Rod Size
    M26x1.5
  • Rod Size / Thread
    M26x1.5 Male ISO
  • Stroke
    125 mm

Details

  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)