Motion
CQ2A50-120DCMZ

SMC CORP OF AMERICA
CQ2A50-120DCMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05297823
MFR #CQ2A50-120DCMZ
Price$86.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A50-120DCMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05297823
MFR #CQ2A50-120DCMZ

Mfr description
CQ2A50-120DCMZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.81/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    64 mm
  • Overall Width
    71 mm
  • Port Size
    1/4 BSPT
  • Pull Force At 100 Psi
    1150 N
  • Push Force At 100 Psi
    1370 N
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke
    120 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)