Motion
CQ2B100-60DMZ

SMC CORP OF AMERICA
CQ2B100-60DMZ

COMPACT CylinderINDER, CQ2-Z
Mi Item #05297833
MFR #CQ2B100-60DMZ
Price$160.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B100-60DMZ

COMPACT CylinderINDER, CQ2-Z
Mi Item #05297833
MFR #CQ2B100-60DMZ

Mfr description
CQ2B100-60DMZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.98/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Overall Height
    117 mm
  • Overall Width
    123.5 mm
  • Port Size
    3/8 BSPT
  • Pull Force At 100 Psi
    5000 N
  • Push Force At 100 Psi
    5500 N
  • Rod Size
    M26x1.5
  • Rod Size / Thread
    M26x1.5 Male ISO
  • Stroke
    60 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)